Beli teraoka tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TERAOKA Lakban Kain PE No. 4100 (Solasi / Selotip)Deskripsi:PEC-T tape adalah tape yang terbuat dari backing kain polyethylene yang memudahkan pemotongan dengan tangan. Produk ini juga sangat mudah untuk di pegang . No. 4100 adalah pita kain polietilen khusus untuk penutup. tape juga meninggalkan sedikit residu perekat. Tipe kuat yang terbuat dari bahan yang tahan lama. Optimal untuk pekerjaan masking dan renovasi umum.
- V-Gen OTG Flash Drive USB Type C 3.0atribut:
- Dimensions (mm): 54x15x7
- Data Transfer Rate (Mb/s): Read up to 148, Write up to 113
- Color: Silver chrome
- Interface: USB 3.0 (Type A connector) + USB Type C
- TERAOKA Polyester File Adhesive Tape No.631S (Lakban Isolasi Listrik)Deskripsi:-Excellent in adhesion, and hard-to-generate flagging if it is wound on a coil.-Excellent in insulation.-For interior and exterior of transformers, for fixing electronic parts requiring heat resistance, and for harness of electric wire etc.
- TERAOKA Copper Foil Adhesive TapeDeskripsi:Electromagnetic shielding Shielding of cables, connectors, etc. Short rings such as switching transformersatribut:
- Adhesive Strength (N/10mm): 3.92
- Type: For electronic equipment
- Tape Thickness (mm): 0.07
- Adhesive Strength (N/25mm[gf]): 9.81 [1000]
- Substrate ThickNess (mm): 0.035
- Adhesive: Acrylic
- Base Material: Electrolytic copper foil
- Characteristic: Flame retardance
- Gloss: Yes
- Main Uses: For electric and electronic
- Tape Length (m): 20
- Tensile Strength (N/25mm [kgf]): 245.2 [25.0]
- TERAOKA Polyethylen Cloth Adhesive Tape No.4140Deskripsi:-A easy to hand cut tape whose cut section is clean.-Excellent in adhesive balance, well attached, difficult to peel, glue residue is also less.-Long Life Design Award winning product.atribut:
- Color: White
- Label Container Width: 75
- Main Body Materials: Iron plate
- Axis Diameter (mm): phi 25
- Main Body Dimension WxDxH (mm): 84x220x122
- Max Outer Diameter of Winding Label (mm): phi 140
- Maximum Tape Width (mm): 75
- TERAOKA Lakban Kain No.1590 (Solasi / Selotip)Deskripsi:Lakban kain yang ringan, mudah digunakan, dan memiliki daya rekat yang kuat.Kami juga menawarkan produk non kemasan (tanpa pembungkus).
- TERAOKA Line Tape 365Deskripsi:A PVC-free marking line tape that uses environmentally friendly olefin-based film.atribut:
- Width (mm): 50
- Thickness (mm): 0.165
- Length (m): 50
- Peel Adhesion (N(gf)/W25mm): 7.19 (733)
- Tensile Strength (N/25mm): 124
- Elongation (%): 720
- TERAOKA Polyethylen Cloth Adhesive Tape No.4140 (Lakban Kain PE)Deskripsi:-A easy to hand cut tape whose cut section is clean.-Excellent in adhesive balance, well attached, difficult to peel, glue residue is also less.-Long Life Design Award winning product.atribut:
- Thickness: 0.155mm
- Viscosity: 5.29N/10mm
- Tensile Strength: 39.08N/10mm
- Base Material: Polyethylene Cloth
- Adhesive Materials: Acrylics
- 3M Electrical Tape Conducting (Isolasi Listrik / Lakban Kabel)Deskripsi:This general purpose conductive electrical tape has a metallized foil backing. It is primarily used for EMI and RFI shielding of components.atribut:
- UNSPSC: 31201521
- Imperial Tape Length (ft): 18
- Liner Included: Yes
- Product Form: Continuous Roll
- Tape Adhesive Format: Single-Sided
- Tape Adhesive Material: Acrylic
- Tape Backing Construction: Foil
- Tape Type: Foil
- Voltage Rating (V): 600 V
- Nitoms Copper Wheel Tapeatribut:
- Material: Base material:Hard copper foil, Adhesive:Acrylic type
- Color: Bronze
- Length (m): 5
- Thickness (mm): 0.08
- Adhesive Strength: 11.7N/25mm
- Sandisk Ultra Dual Drive Go USB Type-CTM Flash Drive SDDDC3Deskripsi:USB3.1/Type C Reversible Connector.
- Daimaru Lakban Kain (Solasi / Selotip)atribut:
- Size (mmxm): 48x12
- Hawaii tape Lakban Kain (Lakban Kain / Solasi)Deskripsi:Dirt and stains easily removed.atribut:
- Size (mmxyard): 45x12
- monotaro.id Lakban Kain 2inch (Solasi / Selotip)Deskripsi:Cloth tape atau yang biasa di sebut lakban kain adalah lakban yang terbuat dari kain katun, sisi dalamnya dilapisi dengan natural rubber resin dan sisi luarnya dilapisi dengan PE. Lakban jenis ini memiliki beberapa keunggulan yaitu lakban yang tidak mudah sobek, sangat kuat, dan tahan terhadap cuaca sehingga cocok dalam pengiriman kargo/barang sehingga tidak mengalami kerusakan ataupun terbuka pengepakannya. Jenis lakban ini banyak digunakan pada berbagai macam industri dan juga bisa digunakan pada elektronik dan kebutuhan kantor disesuaikan dengan kebutuhan anda.atribut:
- Size (mmxm): 48x12
- Thickness (micron): 250
- Width (mm): 48
- Length (yard): 13
- Length (m): 12
- BANDO Double-Sided Synchro Belt DL Series (Width 12.7mm)Deskripsi:Like the chain, accurately transmit power and rotation on both sides of the belt, both sides.Since there is no contact between metals, it runs quietly. No need for lubrication equipment and maintenance is easy.atribut:
- Belt Type: DL
- Belt Width (mm): 12.7
- Pitch (mm): 9.525
- Nominal Belt Width: 050
- TERAOKA Polyethylen Cloth Adhesive Tape (Lakban Kain PE)Deskripsi:-Environmentally friendly curing tape that uses emulsion type adhesive.-Reduces remaining amount of VOC(volatile organic solvent)which is the cause of sick house.-Long Life Design Award winning product.atribut:
- Base Material: Polyethylene Cloth
Daftar Harga teraoka tape Terbaru October 2026
| TERAOKA Lakban Kain PE No. 4100 (Solasi / Selotip) | Rp36.900 |
| V-Gen OTG Flash Drive USB Type C 3.0 | Rp199.900 |
| TERAOKA Polyester File Adhesive Tape No.631S (Lakban Isolasi Listrik) | Rp68.900 |
| TERAOKA Copper Foil Adhesive Tape | Rp149.900 |
| TERAOKA Polyethylen Cloth Adhesive Tape No.4140 | Rp169.900 |
| TERAOKA Lakban Kain No.1590 (Solasi / Selotip) | Rp62.900 |
| TERAOKA Line Tape 365 | Rp569.900 |
| TERAOKA Polyethylen Cloth Adhesive Tape No.4140 (Lakban Kain PE) | Rp119.900 |
| 3M Electrical Tape Conducting (Isolasi Listrik / Lakban Kabel) | Rp239.900 |
| Nitoms Copper Wheel Tape | Rp329.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/7mP102084274-2.jpg)

/P102787757-1.jpg)


/P102084267-1.jpg)

/P102787836-1.jpg)
/8hP109358305-11.jpg)


/rbP105417983-4.jpg)
/P102265871-1.jpg)
/P101558639-1.jpg)
/r2P108166974-31.jpg)
/ncP102362840-6.jpg)
/feP103844554-2.jpg)
/P101005692-1.jpg)
/P102787818-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)